Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS 815-K450

SS 815-K325

SS 815-K325 TABLETOP CHAIN ; 762.33.31 1.5IN CHAIN PITCH 82.55MM W

Chain, Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.69" Base Width; Straight Plate

Part #

10139377

BDI #

18621678

PRICE
$ 64.93 / Foot
$ 103.45 / Foot

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
31151615
EAN
0793699313024
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.69" Base Width; Straight Plate
Base Width
1.69 Inch | 42.9 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter