Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS095 5/8 3/16X3/32 KW

SS095 5/8 3/16X3/32 KW

SS095 5/8 3/16X3/32KW COUPLING HUB

Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; SS095 Size or Series; Set Screw; Stainless Steel; 9200 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291 | Urethane JR 335In-Lbs Torque

Part #

68514470012

BDI #

596837

PRICE
$ 125.57 / each
$ 181.53 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.426
UNSPSC
31163012
EAN
0685144700124
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
SS095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Stainless Steel
Maximum Speed RPM
9200
Torque
NBR 194 | Hytrel/Bronze 561 | Urethane 291 | Urethane JR 335In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.94
Long Description
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; SS095 Size or Series; Set Screw; Stainless Steel; 9200 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291 | Urethane JR 335In-Lbs Torque
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter