Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

61811 2RS PRX

SS1638 2RS FM222

SS1638 2RS FM222 BALL BEARING ; DEEP GROOVE 0.75 ID X2 OD X0.5625IN WD

Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 9/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage

Part #

2101096732

BDI #

21436112

PRICE
$ 49.98 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31171504
EAN
0888569046130
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Stainless Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
SS1638 2RS FM222 BL
Weight / LBS
0.35
Long Description
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 9/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.563 Inch | 14.3 Millimeter