Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS812-K750

SS812-K750

SS812-K750 TABLE TOP CHAIN ; 7.5" W STAINLESS STEEL

Plate Top Chain; 812; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.67" Base Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter

Part #

SS812-K750

BDI #

21524890

PRICE
$ 43.70 / Foot

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31151615
Chain Size
812
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Color; Single Hinge
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Weight / LBS
3.56
Long Description
Plate Top Chain; 812; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1.67" Base Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
1.67 Inch | 42.418 Millimeter