Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSBSM50N-175CA

SSBSM50N-175CA

SSBSM50N-175CA MOTOR ; SSBSM50N-175CA

AC Motor; General Purpose; 50 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 9MM Shaft Diameter; 200.66MM Overall Length

Part #

SSBSM50N-175CA

BDI #

21923812

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.721
UNSPSC
26101112
EAN
0781568398791
Horse Power
Not Available
Frame Size
50
Hertz
Not Available
Sync RPM
4000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Servo Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
5
Long Description
AC Motor; General Purpose; 50 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 9MM Shaft Diameter; 200.66MM Overall Length
Overall Length
7.9 Inch | 200.66 Millimeter
Shaft Diameter
0.354 Inch | 9 Millimeter