Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSC8811TAB-7.5IN

SSC8811TAB-7.5IN

SSC8811TAB-7.5IN TABLETOP CHAIN ; 10.114.21.16 NON RETURNABLE

Plate Top Chain; 8811 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Side Flexing; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 2.21" Tab Width; Straight

Part #

10068070

BDI #

24474866

PRICE
$ 1,158.98 / box
$ 1,846.90 / box

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.58
UNSPSC
31151614
EAN
0793699568684
Chain Size
8811
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Speed Stainless Steel
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
0.44
Long Description
Plate Top Chain; 8811 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Side Flexing; High Speed Stainless Steel Material Type; Stainless Steel Pin Material; 2.21" Tab Width; Straight
Plate Height
0.76 Inch | 19.304 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
2.21 Inch | 56.134 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter