Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSGHF4018AH

SSGHF4018AH

SSGHF4018AH WORM GEAR SPEED REDUCER ; RA 56C 40:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 900SS Series; 5/8" Input Shaft Diameter

Part #

SSGHF4018AH

BDI #

130588

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
UNSPSC
26111537
EAN
0781568309759
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
900SS
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
600Lbs
Base Included
No
Input Rating value plus um
0.64HP
Output Bushing Part Number
SSBU100H
Housing Material And Finish
Stainless Steel
Output Torque
461In-Lbs
Fan Cooling
No
Other Features
Without Bushing | Standard Bore 1 | Standard and Maximum Bore Requires No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
SSGHF4018AH
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 900SS Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
7.85 Inch | 199.39 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Output Bore Range
3/4 To 1-1/8 Inch | 19.05 To 28.575 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter