Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSGHF5026AH

SSGHF5026AH

SSGHF5026AH WORM GEAR SPEED REDUCER ; RA 56C 50:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 900SS Series; 5/8" Input Shaft Diameter

Part #

SSGHF5026AH

BDI #

130595

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
25.855
UNSPSC
26111537
EAN
0781568429761
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
900SS
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
SSBU104H
Housing Material And Finish
Stainless Steel
Output Torque
1242In-Lbs
Fan Cooling
No
Other Features
Without Bushing | Standard Bore 1-7/16 | Standard and Maximum Bore Requires No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
SSGHF5026AH
Weight / LBS
53
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 900SS Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Output Bore Range
15/16 To 2 Inch | 23.813 To 50.8 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Width
6.88 Inch | 174.752 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8.87 Inch | 225.298 Millimeter
Overall Length
9.9 Inch | 251.46 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter