Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSUTFB16

SSUTFB16

SSUTFB16 FLANGED TWIN PILLOW BLOCK BRG ; 1" BORE 4 BOLT SQUARE FLANGE

1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount Twin

Part #

SSUTFB16

BDI #

854420

PRICE
$ 605.63 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171501
EAN
0662486110200
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-16-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
18TPI | Length Thru Bore 2.25 Inch on Both Side | Heavy Duty
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUTFB16
Weight / LBS
1.95
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount Twin
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Housing Overall Length
5.33 Inch | 135.382 Millimeter
Mounting Hole Diameter
0.313 Inch | 7.95 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Bore
1 Inch | 25.4 Millimeter