Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO10ZZ

STO10ZZ

STO10ZZ CAM FOLLOWER BEARING

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

STO10ZZ

BDI #

1088696

PRICE
$ 94.95 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
31171530
EAN
0605790188619
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.166
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.63 Inch | 16 Millimeter