Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO6DZ

STO15ZZ

STO15ZZ CAM FOLLOWER BEARING

Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

STO15ZZ

BDI #

1407967

PRICE
$ 104.81 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171530
EAN
0605790218705
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.2
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 16MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter