Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO17ZZ

STO17ZZ

STO17ZZ CAM FOLLOWER BEARING ; 17MM X 40MM X 20MM W/INNER RING

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

STO17ZZ

BDI #

1088705

PRICE
$ 110.37 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
UNSPSC
31171530
EAN
0605790193286
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.32
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Roller Width
0.787 Inch | 20 Millimeter