Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO30DZ

STO30DZ

STO30DZ CAM FOLLOWER BEARING

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

STO30DZ

BDI #

1088715

PRICE
$ 105.29 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
31171530
EAN
0605790218729
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.736
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
0.787 Inch | 20 Millimeter