Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO30ZZ

STO30ZZ

STO30ZZ CAM FOLLOWER BEARING ; 30MM BORE 62MM DIA X 25MM W ROLLER

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 25MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

STO30ZZ

BDI #

1088716

PRICE
$ 137.42 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
31171530
EAN
0605790205897
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.914
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 25MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Width
0.984 Inch | 25 Millimeter