Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

STO35

STO35

STO35 CAM FOLLOWER BEARING

Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable

Part #

STO35

BDI #

1088718

PRICE
$ 127.81 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171530
EAN
0605790193293
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.989
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter