Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SUCSF210-50MM

SUCSF210-50MM

SUCSF210-50MM FLANGED BLOCK BEARING ; 50MM BORE 4-BOLT STNL STL

Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

2101025043

BDI #

18131920

PRICE
$ 562.18 / each
$ 584.16 / each

QTY

INVENTORY:
6
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
UNSPSC
31171501
EAN
0800675188894
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
SUC210-50MM
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
7.71618
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing
4.37 Inch | 111 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter