Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SUL099/100

SUL099/100 JAW COUPLING SPIDER ; 2.54" OD URETHANE

2.54" Outside diameter; Jaw Coupling; Spider; Urethane; 0.61" Thickness; ML099/100 | MS099/100 Size or Series; 3600 Max Speed

Part #

SUL099/100

BDI #

611483

PRICE
$ 53.39 / each
$ 97.30 / each

QTY

INVENTORY:
15
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31163000
EAN
0697950180649
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
ML099/100 | MS099/100
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SUL099/100
Manufacturer Internal Number
SUL099/100
Weight / LBS
0.07
Long Description
2.54" Outside diameter; Jaw Coupling; Spider; Urethane; 0.61" Thickness; ML099/100 | MS099/100 Size or Series; 3600 Max Speed
Outside Diameter
2.54 Inch | 64.516 Millimeter
Thickness
0.61 Inch | 15.494 Millimeter