Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SUL110

SUL110 JAW COUPLING SPIDER ; 3-5/16" OD URETHANE

3-5/16" Outside diameter; Jaw Coupling; Spider; Urethane; 3/4" Thickness; ML110 | MS110 Size or Series; 3600 Max Speed

Part #

SUL110

BDI #

611484

PRICE
$ 103.74 / each
$ 189.00 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31163000
EAN
0697950180656
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
ML110 | MS110
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SUL110
Manufacturer Internal Number
SUL110
Weight / LBS
0.14
Long Description
3-5/16" Outside diameter; Jaw Coupling; Spider; Urethane; 3/4" Thickness; ML110 | MS110 Size or Series; 3600 Max Speed
Thickness
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter