Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SUPER10OPN

SUPER10OPN

SUPER10OPN LINEAR BEARING ; 5/8" BORE 1-1/8" OD

5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning

Part #

SUPER10OPN

BDI #

854177

PRICE
$ 75.07 / each

QTY

INVENTORY:
11
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171506
EAN
0662486102502
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER10OPN
Weight / LBS
0.08
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter