Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SUPER24

SUPER24

SUPER24 LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD

1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning

Part #

SUPER24

BDI #

854203

PRICE
$ 198.85 / each

QTY

INVENTORY:
1518
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171506
EAN
0662486102663
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER24
Weight / LBS
0.85
Long Description
1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length
3 Inch | 76.2 Millimeter