Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SV6HG-2X

SV6HG-2X

SV6HG-2X SURVEYOR VEST ; MESH FRONT/BACK TYPE R CL2 24/CS

Safety Vest; 2XL Size; Mesh on Front and Solid on Back; Hi Viz Green; Heavy Duty #5 Zipper Closure; Reinforced Webbing; 1 Radio Pocket with Clear Vinyl Badge Holder; 1 Split Pencil Pocket; 1 Lower Front Cargo Pocket with Tape Grommets; 2 Large Inside Open Pockets; 2" Silver Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at Neck; SV6H Type R Class 2 Heavy Duty Two Tone Surveyor

Part #

SV6HG-2X

BDI #

24993626

PRICE
$ 29.93 / each

QTY

INVENTORY:
5
Manufacturer Name
RADIANS INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
46181507
EAN
0674326265841
Harmonized Tariff Code
4015.90.00.50
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.radians.com
Product Detail
Safety Vest
Product Specification
2XL Size; Mesh on Front and Solid on Back; Hi Viz Green; Heavy Duty #5 Zipper Closure; Reinforced Webbing; 1 Radio Pocket with Clear Vinyl Badge Holder; 1 Split Pencil Pocket; 1 Lower Front Cargo Pocket with Tape Grommets; 2 Large Inside Open Pockets; 2" Silver Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at Neck; SV6H Type R Class 2 Heavy Duty Two Tone Surveyor
Long Description
Safety Vest; 2XL Size; Mesh on Front and Solid on Back; Hi Viz Green; Heavy Duty #5 Zipper Closure; Reinforced Webbing; 1 Radio Pocket with Clear Vinyl Badge Holder; 1 Split Pencil Pocket; 1 Lower Front Cargo Pocket with Tape Grommets; 2 Large Inside Open Pockets; 2" Silver Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at Neck; SV6H Type R Class 2 Heavy Duty Two Tone Surveyor