Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SWAE0SS227

SWAE0SS227

SWAE0SS227 STUDDED WHEEL ; SS ECC W/HWD WHEEL SS SHIELDED

Studded Wheel; V Rail; 0.158" Bore; 0.584" Outside Diameter; 1/4" Wheel Width; 0.74" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

SWAE0SS227

BDI #

19121909

PRICE
$ 107.11 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Eccentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Inch
Other Features
Carbon Chromium | Clean Room Compatible
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SWAE0SS227
Weight / LBS
0.02
Long Description
Studded Wheel; V Rail; 0.158" Bore; 0.584" Outside Diameter; 1/4" Wheel Width; 0.74" Overall Width; Ball; 2 Shields; Stainless Steel; Used With T | TS | TD | TDS Rail
Bore
0.158 Inch | 4.013 Millimeter
Overall Width
0.74 Inch | 18.796 Millimeter
Wheel Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.584 Inch | 14.83 Millimeter