Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SWIE2P

SWIE2P

SWIE2P WHEEL ; POLYMER SHIELDED INTEGRATED STUD ECC

Studded Wheel; V Rail; 9.53MM Bore; 30.73MM Outside Diameter; 11.12MM Wheel Width; 26.57MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel; Used With T | TS | TD | TDS Rail

Part #

SWIE2P

BDI #

19121939

PRICE
$ 27.33 / each

QTY

CATEGORY
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Polymer Overmoulded Stainless Steel
Eccentric/Concentric
Eccentric
Used With
T | TS | TD | TDS Rail
Inch - Metric
Metric
Other Features
Carbon Chromium | Stainless Steel Retainer
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SWIE2P
Weight / LBS
0.055
Long Description
Studded Wheel; V Rail; 9.53MM Bore; 30.73MM Outside Diameter; 11.12MM Wheel Width; 26.57MM Overall Width; Ball; 2 Shields; Polymer Overmoulded Stainless Steel; Used With T | TS | TD | TDS Rail
Bore
0.375 Inch | 9.53 Millimeter
Wheel Width
0.438 Inch | 11.12 Millimeter
Overall Width
1.046 Inch | 26.57 Millimeter
Outside Diameter
1.21 Inch | 30.73 Millimeter