Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SWJ35E60DF

SWJ35E60DF

TSUBAKI SWJ35E60DF

Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SWJ Series; 12MM Input Shaft Diameter

Part #

SWJ35E60DF

BDI #

17002233

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.6
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.215HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
SWJ
Mounting Position
Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
537.518Lbs
Base Included
No
Input Rating value plus um
0.215HP
Housing Material And Finish
Die Cast Aluminum
Output Torque
29.5Nm
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.18878
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SWJ Series; 12MM Input Shaft Diameter
Overall Height
4.528 Inch | 115 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Input Shaft Diameter
0.472 Inch | 12 Millimeter
Overall Length
4.843 Inch | 123 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Input Shaft Length
1.063 Inch | 27 Millimeter
Output Bore
1.181 Inch | 30 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
2.756 Inch | 70 Millimeter
Base to Center of Input Shaft
1.378 Inch | 35 Millimeter