Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SWJ42E40DF

SWJ42E40DF

TSUBAKI SWJ42E40DF

Speed Reducer; Right Angle; 40:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; SWJ Series; 25MM Input Shaft Diameter

Part #

SWJ42E40DF

BDI #

23925982

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33KW
Nominal Max Output RPM
Not Available
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
SWJ
Mounting Position
Floor
Base Included
No
Input Rating value plus um
0.33kW
Output Torque
25MM Input Shaft
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; SWJ Series; 25MM Input Shaft Diameter
Output Shaft Length
1.181 Inch | 30 Millimeter
Center Distance
1.654 Inch | 42 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Base to Center of Output Shaft
1.535 Inch | 39 Millimeter
Overall Height
5.236 Inch | 133 Millimeter
Output Shaft Diameter
0.591 Inch | 15 Millimeter
Input Shaft Diameter
0.984 Inch | 25 Millimeter
Nominal Center Distance
1.654 Inch | 42 Millimeter
Overall Length
5.827 Inch | 148 Millimeter
Base to Center of Input Shaft
3.189 Inch | 81 Millimeter