Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SYA3220-N3

SYA3220-N3

SYA3220-N3 SOLENOID VALVE

Flow Control Valve; 5/32" Tubing OD Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Zinc

Part #

SYA3220-N3

BDI #

17868624

PRICE
$ 61.92 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
40141603
Valve Type
Flow Control
Port Type
5/32" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.0935
Long Description
Flow Control Valve; 5/32" Tubing OD Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 102 PSI; 14 To 140 Deg F; Rubber Seal; Zinc
Overall Width
0.457 Inch | 11.6 Millimeter
Overall Length
2.134 Inch | 54.2 Millimeter
Overall Height
1.449 Inch | 36.8 Millimeter