Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T-081

T-081

T-081 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.5" INPUT SHAFT DIA 3-WAY

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter

Part #

135662

BDI #

22316423

PRICE
$ 497.20 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
26111542
EAN
0060545235662
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
35Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Aluminum Alloy
Fan Cooling
No
Other Features
Three Way Unit | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.lampin.com
Manufacturer Internal Number
135662
Weight / LBS
3
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Length
1 Inch | 25.4 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.75 Inch | 146.05 Millimeter
Overall Height
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
4.937 Inch | 125.4 Millimeter
Bolt Hole Diameter
0.265 Inch | 6.73 Millimeter