Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T010 ; 056C17F5351

T010 ; 056C17F5351

T010 ; 056C17F5351 POWER TOOL MOTOR ; 1/2HP 1725RPM TEFC 56 1/60/115/208-230V

AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 66% Efficiency Full Load

Part #

T010

BDI #

22326202

PRICE
$ 751.71 / each
$ 981.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26101112
EAN
0722856043603
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 8.8/4.2 To 4.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17F5351
Weight / LBS
29
Long Description
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 66% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter