Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T015 ; 056C34F5339

T015 ; 056C34F5339

T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V

AC Motor; 1HP; 56 Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 72% Efficiency Full Load

Part #

T015

BDI #

22326326

PRICE
$ 757.84 / each
$ 989.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.043
UNSPSC
26101112
EAN
0722856043634
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C34F5339
Weight / LBS
31
Long Description
AC Motor; 1HP; 56 Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.6 Inch | 193.04 Millimeter