Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS-4

T2

T2 STRAIGHT V RAIL ; 240" LEN 5/8" WID 1/4" HGT

Rail; Single Edge V; 240" Length; 5/8" Width; 1/4" Height; Steel; Not Predrilled

Part #

T2

BDI #

21434393

PRICE
$ 21.25 / Foot

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
23153030
Product Name
Rail
Product Type
Single Edge V
Length Type
Random
Predrilled Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hardened | Polished and Oiled | Price per Foot
Category - BDI
Straight V Rail
Product Group - BDI
L00280
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
T2
Weight / LBS
6.86
Long Description
Rail; Single Edge V; 240" Length; 5/8" Width; 1/4" Height; Steel; Not Predrilled
Length
240 Inch | 6096 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Height
0.25 Inch | 6.35 Millimeter