Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T28S1318

T28S1318 ; 50HP 1750RPM DC MOTOR

DC Motor; Shunt Wound; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DP Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.63" Overall Length

Part #

T28S1318

BDI #

21822054

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
356.009
UNSPSC
26100000
EAN
0785398429588
Horse Power
50HP
Frame Size
MC2812ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DP
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
785
Long Description
DC Motor; Shunt Wound; 50HP; MC2812ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DP Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.63" Overall Length
Overall Length
37.63 Inch | 955.802 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter