Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
3HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Manufacturer's Series
TA0107L
Input Rating value plus um
3HP
Housing Material And Finish
Class 30 Cast Iron
Other Features
Single and Double Reduction | With Bushing | Light Duty
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA0107L25 TAPER BUSHED REDUCER
Manufacturer Internal Number
900001
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Height
11.35 Inch | 288.29 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
3.41 Inch | 86.614 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Nominal Center Distance
3.41 Inch | 86.614 Millimeter
Overall Width
9.47 Inch | 240.538 Millimeter
Overall Length
9.68 Inch | 245.872 Millimeter
Input Shaft Length
3.65 Inch | 92.71 Millimeter