Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TA1107H15 TA TPR BU REDCR

TA2115H33 TA TPR BU REDCR

TA2115H33 TA TAPER BUSH REDUCER

Speed Reducer; TORQUE-ARM II; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

902000

BDI #

295483

PRICE
$ 3,528.60 / each
$ 3,840.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
47.174
UNSPSC
26111538
EAN
0782475542109
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA2115H
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA2115H33 TA TAPER BUSH REDUCER
Manufacturer Internal Number
902000
Weight / LBS
85.7
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Center Distance
5.45 Inch | 138.43 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
5.45 Inch | 138.43 Millimeter
Overall Width
12.61 Inch | 320.294 Millimeter
Input Shaft Length
3.94 Inch | 100.076 Millimeter
Overall Length
10.92 Inch | 277.368 Millimeter
Overall Height
15.08 Inch | 383.032 Millimeter