Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB SPZ315/5 2517

TB SPZ315/5 2517

SPZ315/5 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 5 Grooves; 319MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway

Part #

TB SPZ315/5 2517

BDI #

1084770

PRICE
$ 585.38 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
8.582
UNSPSC
26111806
EAN
4014486251135
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPZ315/5 2517
Weight / LBS
18.92
Long Description
Transmission Pulley; 5 Grooves; 319MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
12.559 Inch | 319 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter