Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB18H300

TB20H150

TB20H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-13/16" Face Width; Bushed; 3-7/16" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore

Part #

TB20H150

BDI #

612062

PRICE
$ 131.86 / each
$ 181.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
26111812
EAN
0697950083247
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1215
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB20H150
Weight / LBS
2.2
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-13/16" Face Width; Bushed; 3-7/16" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
3.183 Inch | 80.85 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.129 Inch | 79.48 Millimeter
Flange Outside Diameter
3.438 Inch | 87.325 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter