Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB18H300

TB20H300

TB20H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 3-3/8" Face Width; Bushed; 3-7/16" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore

Part #

TB20H300

BDI #

612064

PRICE
$ 239.74 / each
$ 330.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.771
UNSPSC
26111812
EAN
0697950083261
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1215
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB20H300
Weight / LBS
3.9
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 3-3/8" Face Width; Bushed; 3-7/16" Flange OD; 3.129" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore
Pitch Diameter
3.183 Inch | 80.85 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.438 Inch | 87.325 Millimeter
Outside Diameter
3.129 Inch | 79.48 Millimeter
Belt Width
3 Inch | 76.2 Millimeter