Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB22H200

TB22H200

TB22H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

TB22H200

BDI #

612070

PRICE
$ 176.97 / each
$ 244.13 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.271
UNSPSC
26111812
EAN
0697950083322
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB22H200
Weight / LBS
2.8
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 2-11/32" Face Width; Bushed; 3-3/4" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Outside Diameter
3.447 Inch | 87.56 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Belt Width
2 Inch | 50.8 Millimeter