Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB22L050

TB22L050

TB22L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

TB22L050

BDI #

612072

PRICE
$ 82.76 / each
$ 114.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
26111812
EAN
0697950083346
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB22L050
Weight / LBS
0.9
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 3/4" Face Width; Bushed; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.596 Inch | 65.94 Millimeter
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter