Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB26L100

TB26L100

TB26L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1-1/4" Face Width; Bushed; 3-11/32" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

TB26L100

BDI #

612092

PRICE
$ 108.46 / each
$ 149.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
26111812
EAN
0697950083544
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB26L100
Weight / LBS
1.7
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1-1/4" Face Width; Bushed; 3-11/32" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Pitch Diameter
3.104 Inch | 78.83 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
3.344 Inch | 84.938 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.074 Inch | 78.07 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter