Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB30XH200

TB30XH200

TB30XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 2-9/16" Face Width; Bushed; 9-1/32" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

TB30XH200

BDI #

612111

PRICE
$ 659.28 / each
$ 909.55 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.973
UNSPSC
26111812
EAN
0697950083735
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB30XH200
Weight / LBS
18.5
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 2-9/16" Face Width; Bushed; 9-1/32" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
8.246 Inch | 209.448 Millimeter
Pitch Diameter
8.356 Inch | 212.242 Millimeter
Flange Outside Diameter
9.031 Inch | 229.387 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter