Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB32H100

TB32H100

TB32H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-5/16" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

TB32H100

BDI #

612113

PRICE
$ 188.38 / each
$ 259.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.127
UNSPSC
26111812
EAN
0697950083759
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB32H100
Weight / LBS
4.3
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-5/16" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
5.093 Inch | 129.36 Millimeter
Outside Diameter
5.039 Inch | 127.99 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
5.328 Inch | 135.331 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 60 Millimeter