Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB32L050

TB32L050

TB32L050 SYNCHRONOUS BELT PULLEY ; 3/8" P 32T 1/2" W BORED FOR TAPERLOCK

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Bushed; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

TB32L050

BDI #

612117

PRICE
$ 105.58 / each
$ 145.67 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
26111812
EAN
0697950083797
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB32L050
Weight / LBS
1.9
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 3/4" Face Width; Bushed; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.79 Inch | 96.26 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter