Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB32XH200

TB32XH200

TB32XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 2-9/16" Face Width; Bushed; 9-33/64" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

TB32XH200

BDI #

612120

PRICE
$ 728.33 / each
$ 1,004.80 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.331
UNSPSC
26111812
EAN
0697950083827
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB32XH200
Weight / LBS
21.5
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 2-9/16" Face Width; Bushed; 9-33/64" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Yes Keyway; 1-3/16 To 3-1/2" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Flange Outside Diameter
9.516 Inch | 241.706 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
8.803 Inch | 223.596 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
8.913 Inch | 226.39 Millimeter