Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB40XH200

TB40XH200

TB40XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 2-9/16" Face Width; Bushed; 11-51/64" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

TB40XH200

BDI #

612129

PRICE
$ 992.05 / each
$ 1,368.62 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.694
UNSPSC
26111812
EAN
0697950083919
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB40XH200
Weight / LBS
37.5
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 2-9/16" Face Width; Bushed; 11-51/64" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.797 Inch | 299.644 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Pitch Diameter
11.141 Inch | 282.98 Millimeter