Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1648

TC896

TC896 SPUR GEAR ; 20 DEG CAST

Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 96 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Cast Iron

Part #

TC896

BDI #

612175

PRICE
$ 530.07 / each
$ 858.90 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.76
UNSPSC
31171707
EAN
0697950294087
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
96
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.125
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TC896
Manufacturer Internal Number
TC896
Weight / LBS
23.7
Long Description
Spur Gear; 12" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 96 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12 Inch | 304.8 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter