Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TCL-28-16-F

TCL-7-20-F

TCL-7-20-F THREADED SHAFT COLLAR ; 1PIECE 7/16"-20 BORE STEEL

7/16-20 Bore Thread; Shaft Collar; Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded

Part #

TCL-7-20-F

BDI #

801597

PRICE
$ 25.21 / each

QTY

INVENTORY:
22
CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31162811
EAN
0634529028698
Bore Threaded
7/16-20
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TCL-7-20-F
Weight / LBS
0.05
Long Description
7/16-20 Bore Thread; Shaft Collar; Steel; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split Threaded
Width
0.344 Inch | 8.738 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter