Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL1-10RS 72

TL1-10RS 72

TL1-10RS 72 TWIN-LEAD ACME SCREW ; POWERAC 1"-10 TA 6'

Ball Screw; 1" Screw Diameter; 0.1" Thread Lead; 72" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20110 | 80110 Ball Nut Series

Part #

TL1-10RS 72

BDI #

22854077

PRICE
$ 871.25 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand | Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20110 | 80110
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
TL1-10RS 72
Weight / LBS
12.6
Long Description
Ball Screw; 1" Screw Diameter; 0.1" Thread Lead; 72" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20110 | 80110 Ball Nut Series
Screw Length
72 Inch | 1828.8 Millimeter
Screw Diameter
1 Inch | 25.4 Millimeter
Thread Lead
0.1 Inch | 2.54 Millimeter