Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL18L100-1108

TL18L100-1108

TL18L100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 3/8"CH BELT PIT L STYLE

1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2.39" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

113599

BDI #

255322

PRICE
$ 70.02 / each
$ 128.00 / each

QTY

INVENTORY:
19
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
26111812
EAN
0782475576005
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL18L100-1108
Manufacturer Internal Number
113599
Weight / LBS
0.7
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Bushed; 2.39" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/8" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Outside Diameter
2.119 Inch | 53.81 Millimeter
Flange Outside Diameter
2.39 Inch | 60.706 Millimeter
Pitch Diameter
2.149 Inch | 54.585 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter