Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL32H100-2517

TL32H100-2517

TL32H100-2517 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-5/16" Face Width; Bushed; 5.33" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

113623

BDI #

255329

PRICE
$ 167.42 / each
$ 306.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.093
UNSPSC
26111812
EAN
0782475088416
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL32H100-2517
Manufacturer Internal Number
113623
Weight / LBS
4.1
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-5/16" Face Width; Bushed; 5.33" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter
5.093 Inch | 129.36 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
5.039 Inch | 127.99 Millimeter
Flange Outside Diameter
5.33 Inch | 135.382 Millimeter
Bore
0 Inch | 0 Millimeter