Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL84L050-2517

TL84L050-2517

TL84L050-2517 SYNCHRONOUS SPROCKET

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 3/4" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

113487

BDI #

255290

PRICE
$ 214.47 / each
$ 392.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.641
UNSPSC
26111812
EAN
0782475576371
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL84L050-2517
Manufacturer Internal Number
113487
Weight / LBS
7.8
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 3/4" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.027 Inch | 254.68 Millimeter
Outside Diameter
9.997 Inch | 253.92 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter